Motion
3020-XS (6)

HEXARMOR
3020-XS (6)

Steel Mesh Cut Resistant Glove - Seamless Knit, fiberglass | HPPE | polyester blend | steel Shell, Size XS or Size 6, ANSI Cut Level Level 5
Mi Item #11926435
MFR #3020-XS (6)
Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3020-XS (6)

Steel Mesh Cut Resistant Glove - Seamless Knit, fiberglass | HPPE | polyester blend | steel Shell, Size XS or Size 6, ANSI Cut Level Level 5
Mi Item #11926435
MFR #3020-XS (6)

Mfr description
3020-XS (6) HELIX HPPE, STEEL AND GLASS
  • Reinforced Thumb saddle;Touchscreen capabilities;Washable;Vend-packed;Seamless Construction
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.08/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Mens Numeric Size
    6

Details

  • Ansi Isea Abrasion Resistance Level
    Level 5
  • Ansi Isea Cut Resistance Level
    Level 5
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Manufacturing
  • Coated Area
    Palm
  • Coating
    Polyurethane
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm Coated
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Black, Blue
  • Construction Description
    15-Gauge Seamless Knit with polyurethane Palm coating and reinforced thumb Saddle
  • Cuff Type
    Knit Wrist
  • Description
    Helix Core 3020 cut-resistant gloves with 15-gauge HPPE/steel/fiberglass/polyester blend shell and polyurethane palm coating.
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    D
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    D
  • EN388
    EN388 4X43D
  • Features
    Reinforced Thumb saddle, Seamless Construction, Touchscreen capabilities, Vend-packed, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Textured
  • Grip Type
    Polyurethane Coated
  • Group & Class
    A5
  • Hand
    Both Hands
  • Hand Type
    Pair
  • Knit Gauge
    15 ga
  • Liner/Shell Material
    HPPE | polyester blend | steel
  • Manufacturer Catalog Number
    3020-XS (6)
  • Material
    Fiberglass, HPPE, polyester blend, steel
  • Material Type
    HPPE, fiberglass, polyester blend, steel
  • Other Standards Met
    ANSI/ISEA 105-2024
  • Product Line
    Helix Core Series
  • Product Types
    Coated Gloves
  • Protection Type
    Cut Resistant
  • Series
    Helix Core series 3020
  • Standards Met
    ANSI/ISEA 105-2024, EN388 4X43D
  • Thumb Type
    Thumb Saddle Reinforced
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)