Motion
3022-XL (10)

HEXARMOR
3022-XL (10)

Size XL or Size 10, ANSI Cut Level A5
Mi Item #11926440
MFR #3022-XL (10)
Price$12.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3022-XL (10)

Size XL or Size 10, ANSI Cut Level A5
Mi Item #11926440
MFR #3022-XL (10)

Mfr description
3022-XL (10) HELIX A5 15G HPPE /GLASS KN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.52/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Fiberglass, Polyester, Steel, HPPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)