Motion
3022-XXL (11)

HEXARMOR
3022-XXL (11)

Size XXL or Size 11, ANSI Cut Level A5
MI ITEM #11926441
MFR #3022-XXL (11)
Price$13.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3022-XXL (11)

Size XXL or Size 11, ANSI Cut Level A5
MI ITEM #11926441
MFR #3022-XXL (11)

Mfr description
3022-XXL (11) HELIX A5 15G HPPE /GLASS K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.14/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    4
  • Material
    Fiberglass, Polyester, Steel, HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)