Motion
3033-XS (6)

HEXARMOR
3033-XS (6)

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Seamless Knit
Mi Item #11926446
MFR #3033-XS (6)
Price$13.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
3033-XS (6)

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Seamless Knit
Mi Item #11926446
MFR #3033-XS (6)

Mfr description
3033-XS (6) FOOD SAFE A6 BLUE KNIT GLOVE
  • Food Safe;Seamless Knit;Washable;Vend-packed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.07/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Mens Numeric Size
    6
  • Women's Size
    XS

Details

  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 6
  • Ansi Isea Puncture Resistance Level
    Level 1
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Food Handling, Food Processing
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Material
    Polyester
  • Coating Style
    Uncoated
  • Color
    Blue
  • Construction Description
    13 Gauge Seamless knit
  • Cuff Type
    Knit Wrist
  • Description
    Food safe gloves with high-cut resistance, these seamless non-coated safety gloves protect hands while remaining dexterous and comfortable.
  • Description Keyword
    Seamless Knit
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    E
  • En 388 Puncture Resistance Level
    1
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    E
  • EN388
    EN388 3X41E
  • Features
    Food Safe, Seamless Knit, Vend-packed, Washable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A6
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE Glass Fiber Blend
  • Lining Material
    HPPE Glass Fiber Blend
  • Manufacturer Catalog Number
    3033-XS (6)
  • Material
    HPPE
  • Material Type
    HPPE Glass Fiber Blend
  • Other Standards Met
    CE Marked, FDA Compliant, UKCA Certification
  • Product Line
    Helix
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, US FDA 21 CFR 177.1630
  • Type
    Seamless Knit
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)