Overview
Mfr description
4066W-M (8) CHROME SLT 4066W, SIZE M
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypeBuffaloskin Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data