Motion
4066W-XXL (11)

HEXARMOR
4066W-XXL (11)

Leather Palm Glove - XXL or Size 11, Buffaloskin Grain Leather, No Grade Listed, Thermal, Color White
Mi Item #11926454
MFR #4066W-XXL (11)
Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4066W-XXL (11)

Leather Palm Glove - XXL or Size 11, Buffaloskin Grain Leather, No Grade Listed, Thermal, Color White
Mi Item #11926454
MFR #4066W-XXL (11)

Mfr description
4066W-XXL (11) CHROME SLT 4066W, SIZE XX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.63/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    C100 Thinsulate liner, Extended knit wrist closure, Vend-packed
  • Ansi Isea Cut Resistance Level
    A7
  • Ansi Isea Puncture Resistance Level
    5
  • Applications
    Cold Weather
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Uncoated
  • Color
    White
  • Comfort Features
    Extended Knit Wrist Closure, Form-Fitting, High Dexterity
  • Cuff Type
    Knit Wrist
  • Description
    Chrome SLT 4066W provides a traditional leather feel work glove but delivers 360° cold weather protection and ANSI/ISEA level A7 cut resistance
  • EN388
    3X34F
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Buffaloskin Grain Leather
  • Lining Material
    Thermal
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    Cut Resistant and Abrasion Resistant and Cold Weather and Insulated and Puncture Resistant
  • Series
    4066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)