Motion
4067W-L (9)

HEXARMOR
4067W-L (9)

Mechanics Glove - L or Size 9, Buffaloskin Grain Leather, No Grade Listed, HPPE - Polyurethane with Stainless Steel Blend, Thermal, Color Grey, Hi-Vis Red
Mi Item #11926458
MFR #4067W-L (9)
Price$33.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4067W-L (9)

Mechanics Glove - L or Size 9, Buffaloskin Grain Leather, No Grade Listed, HPPE - Polyurethane with Stainless Steel Blend, Thermal, Color Grey, Hi-Vis Red
Mi Item #11926458
MFR #4067W-L (9)

Mfr description
4067W-L (9) CHROME SLT 4067W, SIZE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.40/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Grey, Hi-Vis Red
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Buffaloskin Grain Leather
  • Liner Material
    C100 Thinsulate
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend, Thermal
  • Material Type
    Mechanics Gloves
  • Series
    SLT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)