Motion
4067W-XXL (11)

HEXARMOR
4067W-XXL (11)

Mechanics Glove - XXL or Size 11, Buffaloskin Grain Leather, No Grade Listed, HPPE - Polyurethane with Stainless Steel Blend, Thermal, Color Grey, Hi-Vis Red
MI ITEM #11926461
MFR #4067W-XXL (11)
Your Price$33.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
4067W-XXL (11)

Mechanics Glove - XXL or Size 11, Buffaloskin Grain Leather, No Grade Listed, HPPE - Polyurethane with Stainless Steel Blend, Thermal, Color Grey, Hi-Vis Red
MI ITEM #11926461
MFR #4067W-XXL (11)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.40/each(List $48.25)

Overview

Mfr description
4067W-XXL (11) CHROME SLT 4067W, SIZE XX

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Buffaloskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    HPPE - Polyurethane with Stainless Steel Blend, Thermal
  • Color
    Grey, Hi-Vis Red
  • Series
    SLT
  • Liner Material
    C100 Thinsulate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text