Motion
HAJ01-XXXL (12)

HEXARMOR
HAJ01-XXXL (12)

Jacket & Coat - Superfabric Material, 3 XL Size
Mi Item #11926473
MFR #HAJ01-XXXL (12)
Price$1,918.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
HAJ01-XXXL (12)

Jacket & Coat - Superfabric Material, 3 XL Size
Mi Item #11926473
MFR #HAJ01-XXXL (12)

Mfr description
HAJ01-XXXL (12) HEXARMOR JACKET, SIZE XX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,918.60/each

Specifications

Dimensions

  • Size
    3

Details

  • Additional Details
    Puncture Resistance: Level 3 | Abrasion Resistance: Level 6 | EN388: 4X32F | REACH: Pass | Washable: Yes
  • Approval Listing Regulations
    ANSI/ISEA 105-2024, REACH
  • Description
    HexJacket HAJ01 - Protective coat
  • Garment Type
    Jacket
  • Garment Use
    Cut Protection In The Industry
  • Hood Type
    No Hood
  • Material
    Superfabric
  • Number Of Pockets
    2
  • Product Line
    HexJacket
  • Product Video
  • Protection Type
    Jacket
  • Series
    HexJacket
  • Style
    Jacket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)