Motion
50663674
Hydraulic Gauge - 213.53 Series, 2 in Face Diameter, Prepared for Filling Filled
MI ITEM #11929385
MFR #50663674
Price$113.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 213.53 Series, 2 in Face Diameter, Prepared for Filling Filled
MI ITEM #11929385
MFR #50663674

Mfr description
50663674 213.53.2" 10000 PSI 1/4 NPT BAC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.60/each

Specifications

Dimensions

  • Connection Size
    1/4
  • Face Diameter
    2 in
  • Gauge Connection Size
    1/4 NPT

Details

  • Accuracy
    +/- 2/1/2 %
  • Case Filling
    Prepared for Filling
  • Lens Material
    Polycarbonate
  • Material
    Stainless Steel
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    0/10000 psi
  • Series
    213.53
  • Thread Connection
    1/4 NPT
  • Type
    Pressure Gauge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)