Motion
LM30L
Round Shaft Bushing - LM-L Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 123 mm Overall Length, 2490 N Load Capacity
Mi Item #11930443
MFR #LM30L
Price$149.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shaft Bushing - LM-L Series, 30 mm Shaft Diameter, 45 mm Outside Diameter, 123 mm Overall Length, 2490 N Load Capacity
Mi Item #11930443
MFR #LM30L

Mfr description
LM30L LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.48/each

Specifications

Dimensions

  • Outside Diameter
    45 mm
  • Overall Length
    123 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    2490 N
  • Series
    LM-L
  • Static Load Capacity
    5490 L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)