Motion
H4010X5/8

BROWNING
H4010X5/8

40 / 1/2 in, Finished Bore, 0.6250 in Bore , 10 Teeth, Steel Material, Hardened
MI ITEM #11931115
MFR #H4010X5/8
List Price$71.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4010X5/8

40 / 1/2 in, Finished Bore, 0.6250 in Bore , 10 Teeth, Steel Material, Hardened
MI ITEM #11931115
MFR #H4010X5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.31/each for your price

Overview

Mfr description
H4010 X 5/8 HARDENED SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Hardened
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    1.6180 in
  • Tooth Width
    0.2840 in
  • Hub Type
    B
  • Hub Diameter
    1.2970 in
  • Hub Projection
    0.5960 in
  • Keyway Size
    0.1875 in
  • Weight
    0.30 lbs
  • Manufacturer Upc Number
    662289242818
  • Country of Origin
    USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought