Motion
25675
Plate Caster - Polyurethane Wheel Material, 3.0000 in Wheel Diameter, 3 mm Face Width, 2900 lbs Load Capacity
MI ITEM #11931282
MFR #25675
Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Polyurethane Wheel Material, 3.0000 in Wheel Diameter, 3 mm Face Width, 2900 lbs Load Capacity
MI ITEM #11931282
MFR #25675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.97/each

Specifications

Dimensions

  • Caster Size
    3.0000 in, 76.20 mm
  • Face Width
    3 mm
  • Max Bolt Hole Spacing
    3.5625 in, 90.48 mm
  • Min Bolt Hole Spacing
    3.0000 in, 76.20 mm
  • Mount Height
    3.7812 in, 96.04 mm
  • Mounting Plate Size  
    3-9/16 in x 4-7/16 in, 90.48 mm x 112.70 mm
  • Overall Height
    3.7812 in,96.04 mm
  • Plate Size
    3-9/16 in x 4-7/16 in
  • Swivel Radius
    2.6250 in, 66.68 mm
  • Tread Width
    1.9375 in
  • Weight
    270 lbs
  • Wheel Diameter
    3.0000 in
  • Wheel Width
    1.9375 in

Details

  • Additional Details
    Premium Quality, Sealed Precision Swivel, Needle Bearing Wheels, Zinc Dichromate Finish
  • Application
    Cargo Conveyor Equipment,Inverted Applications
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    270 lbs, 122.47 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Type
    Swivel
  • Construction
    Sealed Precision
  • Finish Coating
    Yellow Dichromate
  • For Use With
    Cargo Conveyor Equipment
  • Frame Finish
    Yellow Zinc Dichromate
  • Frame Material
    Steel
  • Heat Tolerance
    -20 to 180 °F
  • Includes
    Thread Guards
  • Load Capacity
    2900 lbs
  • Manufacturer Catalog Number
    25675
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Dichromate
  • Style
    Swivel Plate
  • Top Plate
    3-9/16 in x 4-7/16 in,90.49 mm x 112.71 mm
  • Tread Color
    Brown
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    270 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron

Overview

Mfr description
25675 461-3X1-5/16 TG CT 3" AIR CARGO /

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought