Motion
SPA7420-6

DUFF-NORTON
SPA7420-6

Linear Actuator - SPA Series, Double Clevis Mount, 220 V Input Voltage, 6 in Stroke Length, 2000 lb Load Capacity
Mi Item #11938629
MFR #SPA7420-6
Price$9,391.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPA7420-6

Linear Actuator - SPA Series, Double Clevis Mount, 220 V Input Voltage, 6 in Stroke Length, 2000 lb Load Capacity
Mi Item #11938629
MFR #SPA7420-6

Mfr description
SPA7420-6 SUPER-PAC, 220 AC, 2000 LBS
  • Heavy duty design for long life in tough applications
  • Built in capacitor and bi-directional spring brake
  • Steel translating tube - zinc chromate plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,391.11/each

Specifications

Dimensions

  • Retracted Length
    24.9000 in
  • Stroke
    6 in
  • Weight
    33 lbs

Details

  • Body Material
    Aluminum
  • Current Draw
    2 amp
  • Duty Cycle At Rated Load
    0.25
  • Dynamic Load Capacity
    2000 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    220 V
  • Load Capacity
    2000 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    15 °F, -10 °C
  • Mounting
    Double Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    SPA
  • Speed At Full Load
    0.68 in/s
  • Static Load Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)