Motion
SPB4405-18

DUFF-NORTON
SPB4405-18

SPB Series 220 V Alternating Current (AC) Voltage, 250 lb Load Capacity, and 18 in. Stroke Linear Actuator
MI ITEM #11938637
MFR #SPB4405-18
List Price$1,954.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPB4405-18

SPB Series 220 V Alternating Current (AC) Voltage, 250 lb Load Capacity, and 18 in. Stroke Linear Actuator
MI ITEM #11938637
MFR #SPB4405-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,954.81/each for your price

Overview

Mfr description
SPB4405-18 SUPER-PAC, 220 AC, 250 LBS
  • Heavy duty design for long life in tough applications
  • Patented spring brake and load limiting friction disc clutch
  • Steel translating tube - zinc chromate plated
  • Automatic reset thermal overload motor protection

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    220 V
  • Stroke
    18 in
  • Dynamic Load Capacity
    250 lbs
  • Static Load Capacity
    250 lbs
  • Speed At Full Load
    0.60 in/s
  • Duty Cycle At Rated Load
    0.22
  • Load Capacity
    250 lb
  • Current Draw
    1 amp
  • Series
    SPB
  • Length
    28.00 in
  • Width
    5.50 in
  • Height
    12.00 in
  • Min Operating Temperature
    25 °F
  • Max Operating Temperature
    120 °F
  • ECCN
    EAR99
  • Weight
    17.00 lb
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text