Motion
HSPB3405-12

DUFF-NORTON
HSPB3405-12

Linear Actuator - SPB Series, Double Clevis Mount, 115 V Input Voltage, 12 in Stroke Length, 250 lb Load Capacity
MI ITEM #11938640
MFR #HSPB3405-12
Price$2,357.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
HSPB3405-12

Linear Actuator - SPB Series, Double Clevis Mount, 115 V Input Voltage, 12 in Stroke Length, 250 lb Load Capacity
MI ITEM #11938640
MFR #HSPB3405-12

Mfr description
HSPB3405-12 SUPER-PAC, 115 AC, 250 LBS,
  • Heavy duty design for long life in tough applications
  • Patented spring brake and load limiting friction disc clutch
  • Steel translating tube - zinc chromate plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,357.72/each

Specifications

Dimensions

  • Height
    12.00 in
  • Length
    22.00 in
  • Retracted Length
    16.5000 in
  • Stroke
    12 in
  • Weight
    14.00 lb
  • Width
    5.50 in

Details

  • Current Draw
    5.1 amp
  • Duty Cycle At Rated Load
    0.1
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    115 V
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Double Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    SPB
  • Speed At Full Load
    1.40 in/s
  • Static Load Capacity
    250 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)