Motion
SPB7405-3

DUFF-NORTON
SPB7405-3

Linear Actuator - SPB Series, Double Clevis Mount, 220 V Input Voltage, 3 in Stroke Length, 500 lb Load Capacity
Mi Item #11938642
MFR #SPB7405-3
Price$1,916.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPB7405-3

Linear Actuator - SPB Series, Double Clevis Mount, 220 V Input Voltage, 3 in Stroke Length, 500 lb Load Capacity
Mi Item #11938642
MFR #SPB7405-3

Mfr description
SPB7405-3 SUPER-PAC, 220 AC, 500 LBS
  • Heavy duty design for long life in tough applications
  • Patented spring brake and load limiting friction disc clutch
  • Steel translating tube - zinc chromate plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.48/each

Specifications

Dimensions

  • Height
    12.00 in
  • Length
    13.00 in
  • Stroke
    3 in
  • Weight
    10.00 lb
  • Width
    5.50 in

Details

  • Current Draw
    1 amp
  • Duty Cycle At Rated Load
    0.24
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    220 V
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Mounting
    Double Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    SPB
  • Speed At Full Load
    0.51 in/s
  • Static Load Capacity
    500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)