Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPD6415-30

SPD Series 54.00 in. Length, 1500 lb Load Capacity, and 30 in. Stroke Linear Actuator
MI ITEM #11938645
MFR #SPD6415-30

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SPD6415-30 SUPER-PAC, 12 DC, 1500 LBS
  • Precise and repeatable positioning with internal, adjustable limit switches
  • Automatic reset thermal overload motor protection
  • Mechanical braking system to reduce back driving and stopping distance
  • Corrosion resistant housing

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    115 V ac
  • Stroke
    30 in
  • Dynamic Load Capacity
    1500 lbs
  • Static Load Capacity
    1500 lbs
  • Speed At Full Load
    0.43 in/s
  • Duty Cycle At Rated Load
    0.27
  • Load Capacity
    1500 lb
  • Current Draw
    27 amp
  • Series
    SPD
  • Length
    54.00 in
  • Width
    7.00 in
  • Height
    11.00 in
  • ECCN
    EAR99
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text