Motion
LSPD6415-3

DUFF-NORTON
LSPD6415-3

SPD Series 21.00 in. Length, 1500 lb Load Capacity, and 3 in. Stroke Linear Actuator with Limit Switch
Mi Item #11938646
MFR #LSPD6415-3
Price$3,741.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LSPD6415-3

SPD Series 21.00 in. Length, 1500 lb Load Capacity, and 3 in. Stroke Linear Actuator with Limit Switch
Mi Item #11938646
MFR #LSPD6415-3

Mfr description
LSPD6415-3 SUPER-PAC, 12 DC, 1500 LBS, W
  • Precise and repeatable positioning with internal, adjustable limit switches
  • Automatic reset thermal overload motor protection
  • Mechanical braking system to reduce back driving and stopping distance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,741.74/each

Specifications

Dimensions

  • Height
    11.00 in
  • Length
    21.00 in
  • Stroke
    3 in
  • Width
    7.00 in

Details

  • Current Draw
    27 amp
  • Duty Cycle At Rated Load
    0.27
  • Dynamic Load Capacity
    1500 lbs
  • ECCN
    EAR99
  • Input Voltage
    115 V
  • Load Capacity
    1500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Screw Drive Type
    Acme Screw
  • Series
    SPD
  • Speed At Full Load
    0.43 in/s
  • Static Load Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)