Motion
PLSPD6415-12

DUFF-NORTON
PLSPD6415-12

Linear Actuator - SPD Series, Double Clevis Mount, 115 V Input Voltage, 18 in Stroke Length, 1500 lb Load Capacity
MI ITEM #11938652
MFR #PLSPD6415-12
Price$5,145.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
PLSPD6415-12

Linear Actuator - SPD Series, Double Clevis Mount, 115 V Input Voltage, 18 in Stroke Length, 1500 lb Load Capacity
MI ITEM #11938652
MFR #PLSPD6415-12

Mfr description
PLSPD6415-12 SUPER-PAC, 12 DC, 1500 LBS,
  • Precise and repeatable positioning with internal, adjustable limit switches
  • Automatic reset thermal overload motor protection
  • Mechanical braking system to reduce back driving and stopping distance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,145.32/each

Specifications

Dimensions

  • Height
    11.00 in
  • Length
    30.00 in
  • Stroke
    18 in
  • Width
    7.00 in

Details

  • Current Draw
    27 amp
  • Duty Cycle At Rated Load
    0.27
  • Dynamic Load Capacity
    1500 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP50
  • Input Voltage
    115 V
  • Load Capacity
    1500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    25 °F, 4 °C
  • Mounting
    Double Clevis
  • Potentionmeter
    Yes
  • Screw Drive Type
    Acme Screw
  • Series
    SPD
  • Speed At Full Load
    0.43 in/s
  • Static Load Capacity
    1500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)