Motion
MPB4905-12

DUFF-NORTON
MPB4905-12

MPB Series 220 V Alternating Current (AC) Voltage, 250 lb Load Capacity, and 12 in. Stroke Linear Actuator
MI ITEM #11938662
MFR #MPB4905-12
List Price$2,054.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPB4905-12

MPB Series 220 V Alternating Current (AC) Voltage, 250 lb Load Capacity, and 12 in. Stroke Linear Actuator
MI ITEM #11938662
MFR #MPB4905-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,054.72/each for your price

Overview

Mfr description
MPB4905-12 MINI-PAC, 220 VAC, 250 LBS
  • Heavy duty design for long life in tough environments
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
  • Automatic reset thermal overload motor protection

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    220 V
  • Stroke
    12 in
  • Dynamic Load Capacity
    250 lbs
  • Static Load Capacity
    250 lbs
  • Speed At Full Load
    0.60 in/s
  • Duty Cycle At Rated Load
    0.21
  • Load Capacity
    250 lb
  • Current Draw
    1 amp
  • Series
    MPB
  • Length
    4.00 in
  • Width
    10.00 in
  • Height
    22.00 in
  • Min Operating Temperature
    25 °F
  • Max Operating Temperature
    120 °F
  • ECCN
    EAR99
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought