Motion
MPB7905-6

DUFF-NORTON
MPB7905-6

MPB Series 220 V Alternating Current (AC) Voltage, 500 lb Load Capacity, and 6 in. Stroke Linear Actuator
MI ITEM #11938671
MFR #MPB7905-6
List Price$2,143.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPB7905-6

MPB Series 220 V Alternating Current (AC) Voltage, 500 lb Load Capacity, and 6 in. Stroke Linear Actuator
MI ITEM #11938671
MFR #MPB7905-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,143.73/each for your price

Overview

Mfr description
MPB7905-6 MINI-PAC, 220 VAC, 500 LBS
  • Heavy duty design for long life in tough environments
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
  • Automatic reset thermal overload motor protection

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    220 V
  • Stroke
    6 in
  • Dynamic Load Capacity
    500 lbs
  • Static Load Capacity
    500 lbs
  • Speed At Full Load
    0.60 in/s
  • Duty Cycle At Rated Load
    0.22
  • Load Capacity
    500 lb
  • Current Draw
    1 amp
  • Series
    MPB
  • Length
    18.00 in
  • Width
    6.00 in
  • Height
    12.00 in
  • Min Operating Temperature
    25 °F
  • Max Operating Temperature
    120 °F
  • ECCN
    EAR99
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text