Motion
PMPB7905-18

DUFF-NORTON
PMPB7905-18

220 V AC Voltage, 500 lb Load Capacity, and 18 in. Stroke Linear Actuator with Potentiometer
MI ITEM #11938676
MFR #PMPB7905-18
List Price$2,547.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
PMPB7905-18

220 V AC Voltage, 500 lb Load Capacity, and 18 in. Stroke Linear Actuator with Potentiometer
MI ITEM #11938676
MFR #PMPB7905-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,547.10/each for your price

Overview

Mfr description
PMPB7905-18 MINI-PAC, 220 VAC, 500 LBS W
  • Heavy duty design for long life in tough environments
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
  • Automatic reset thermal overload motor protection

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    220 V
  • Stroke
    18 in
  • Dynamic Load Capacity
    500 lbs
  • Static Load Capacity
    500 lbs
  • Load Capacity
    500 lb
  • Potentionmeter
    Yes
  • Series
    MPB
  • Length
    30.00 in
  • Width
    6.00 in
  • Height
    12.00 in
  • Min Operating Temperature
    25 °F
  • Max Operating Temperature
    120 °F
  • ECCN
    EAR99
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text