Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
HMPD6405-3

12 V DC Voltage, 500 lb Load Capacity, and 3 in. Stroke Linear Actuator with Clutch and High Speed Motor
MI ITEM #11938688
MFR #HMPD6405-3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HMPD6405-3 MINI-PAC, 12 VDC, 500 LBS, CL
  • Wide range of capacities and voltages for integration into avariety of applications
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
  • Mechanical braking system to reduce back driving and stopping distance

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    12 V dc
  • Stroke
    3 in
  • Dynamic Load Capacity
    250 lbs
  • Static Load Capacity
    250 lbs
  • Load Capacity
    500 lb
  • Series
    MPD
  • Length
    9.50 in
  • Width
    11.50 in
  • Height
    3.50 in
  • Min Operating Temperature
    25 °F
  • Max Operating Temperature
    120 °F
  • ECCN
    EAR99
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text