Motion
MPD6904-6

DUFF-NORTON
MPD6904-6

MPD Series 24 V Direct Current (DC) Voltage, 500 lb Load Capacity, and 6 in. Stroke Linear Actuator with Limit Switch
MI ITEM #11938694
MFR #MPD6904-6
Price$1,910.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
MPD6904-6

MPD Series 24 V Direct Current (DC) Voltage, 500 lb Load Capacity, and 6 in. Stroke Linear Actuator with Limit Switch
MI ITEM #11938694
MFR #MPD6904-6

Mfr description
MPD6904-6 MINI-PAC, 24 VDC, 500 LBS, LIM
  • Wide range of capacities and voltages for integration into a variety of applications
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,910.42/each

Specifications

Dimensions

  • Height
    11.50 in
  • Length
    17.55 in
  • Stroke
    6 in
  • Width
    15.00 in

Details

  • Current Draw
    12 amp
  • Duty Cycle At Rated Load
    0.17
  • Dynamic Load Capacity
    500 lbs
  • ECCN
    EAR99
  • Input Voltage
    24 V
  • Limit Switches
    Optional
  • Load Capacity
    500 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    120 °F
  • Min Operating Temperature
    25 °F
  • Screw Drive Type
    Acme Screw
  • Series
    MPD
  • Speed At Full Load
    0.85 in/s
  • Static Load Capacity
    500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)