Motion
LT50-1-150P

DUFF-NORTON
LT50-1-150P

LT Series 12 V Direct Current (DC) Voltage, 54 lb Load Capacity, and 5.9 in. Stroke Linear Actuator with Potentiometer
MI ITEM #11938712
MFR #LT50-1-150P
List Price$808.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT50-1-150P

LT Series 12 V Direct Current (DC) Voltage, 54 lb Load Capacity, and 5.9 in. Stroke Linear Actuator with Potentiometer
MI ITEM #11938712
MFR #LT50-1-150P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$808.63/each for your price

Overview

Mfr description
LT50-1-150P ACTUATOR, 240N, 12VDC 150MM
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • Withstand the elements with IP66 protection for rugged outdoor environments
  • Improved strength from zinc die cast housing

Specifications

  • Input Voltage
    12 V
  • Stroke
    5.9 in
  • Dynamic Load Capacity
    54 lbs
  • Static Load Capacity
    54 lbs
  • Speed At Full Load
    0.90 in/s
  • Duty Cycle At Rated Load
    0.2
  • Load Capacity
    54 lb
  • Current Draw
    3.5 amp
  • Series
    LT
  • ECCN
    EAR99
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought