Motion
LT100-1-100P

DUFF-NORTON
LT100-1-100P

Linear Actuator - LT Series, 12 V Input Voltage, 4 in Stroke Length, 112 lb Load Capacity
Mi Item #11938717
MFR #LT100-1-100P
Price$901.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LT100-1-100P

Linear Actuator - LT Series, 12 V Input Voltage, 4 in Stroke Length, 112 lb Load Capacity
Mi Item #11938717
MFR #LT100-1-100P

Mfr description
LT100-1-100P ACTUATOR, 500N, 12VDC 100MM
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • Withstand the elements with IP66 protection for rugged outdoor environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.43/each

Specifications

Dimensions

  • Retracted Length
    8.0000 in
  • Stroke
    4 in

Details

  • Body Material
    Zinc Die Cast
  • Current Draw
    3.5 amp
  • Duty Cycle At Rated Load
    0.2
  • Dynamic Load Capacity
    112 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP66
  • Input Voltage
    12 V
  • Load Capacity
    112 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F, 66 °C
  • Min Operating Temperature
    -13 °F, -25 °C
  • Series
    LT
  • Speed At Full Load
    0.50 in/s
  • Static Load Capacity
    112 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)