Motion
XT450-2-300P

DUFF-NORTON
XT450-2-300P

Linear Actuator - XT Series, Clevis Mount, 24 V Input Voltage, 11.9 in Stroke Length, 450 lb Load Capacity
Mi Item #11938740
MFR #XT450-2-300P
Price$994.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
XT450-2-300P

Linear Actuator - XT Series, Clevis Mount, 24 V Input Voltage, 11.9 in Stroke Length, 450 lb Load Capacity
Mi Item #11938740
MFR #XT450-2-300P

Mfr description
XT450-2-300P 24 VDC, 2000 N W/ POT
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • IP66 protection for rugged outdoor environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.22/each

Specifications

Dimensions

  • Height
    8.00 in
  • Length
    21.00 in
  • Retracted Length
    11.6300 in
  • Stroke
    11.9 in
  • Width
    5.50 in

Details

  • Current Draw
    11 A
  • Duty Cycle At Rated Load
    0.25
  • Dynamic Load Capacity
    450 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP66
  • Input Voltage
    24 V
  • Load Capacity
    450 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -13 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    XT
  • Speed At Full Load
    0.88 in/s
  • Speed At No Load
    12.70 mm/s
  • Static Load Capacity
    450 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)