Motion
XT750-2-600

DUFF-NORTON
XT750-2-600

Acme & Ball Screw Actuator - XT750 Series, Clevis Mount, 115 V ac Input Voltage, 6.0000 in, 152.40 mm Stroke Length
Mi Item #11938746
MFR #XT750-2-600
Price$1,026.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
XT750-2-600

Acme & Ball Screw Actuator - XT750 Series, Clevis Mount, 115 V ac Input Voltage, 6.0000 in, 152.40 mm Stroke Length
Mi Item #11938746
MFR #XT750-2-600

Mfr description
XT750-2-600 24 VDC, 3300 N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,026.41/each

Specifications

Dimensions

  • Height
    6.3800 in, 162.09 mm
  • Retracted Length
    15.4000 in
  • Stroke
    6.0000 in, 152.40 mm
  • Weight
    15.43 lbs
  • Width
    3.3800 in, 85.90 mm

Details

  • Body Material
    Aluminum
  • Current Draw
    10 A
  • Duty Cycle At Rated Load
    25 %
  • Dynamic Load Capacity
    750 lbf
  • Environment Ip Rating
    IP66
  • Input Voltage
    115 V ac
  • Max Operating Temperature
    120 °F, 50 °C
  • Min Operating Temperature
    -20 °F, -29 °C
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    XT750
  • Speed At Full Load
    12.70 mm/s
  • Speed At No Load
    15.20 mm/s
  • Static Load Capacity
    1500 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)