Motion
XT750-2-150P

DUFF-NORTON
XT750-2-150P

XT Series 24 V Direct Current (DC) Voltage, 750 lb Load Capacity, and 5.9 in. Stroke Linear Actuator with Potentiometer
MI ITEM #11938747
MFR #XT750-2-150P
List Price$871.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
XT750-2-150P

XT Series 24 V Direct Current (DC) Voltage, 750 lb Load Capacity, and 5.9 in. Stroke Linear Actuator with Potentiometer
MI ITEM #11938747
MFR #XT750-2-150P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$871.12/each for your price

Overview

Mfr description
XT750-2-150P 24 VDC, 3300 N W/ POT
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • IP66 protection for rugged outdoor environments
  • Improved strength from zinc die cast housing

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    24 V
  • Stroke
    5.9 in
  • Dynamic Load Capacity
    750 lbs
  • Static Load Capacity
    750 lbs
  • Speed At Full Load
    0.44 in/s
  • Duty Cycle At Rated Load
    0.25
  • Load Capacity
    750 lb
  • Series
    XT
  • Length
    14.00 in
  • Width
    5.50 in
  • Height
    8.00 in
  • Min Operating Temperature
    -13 °F
  • Max Operating Temperature
    150 °F
  • ECCN
    EAR99
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text