Motion
XT1250-2-300P

DUFF-NORTON
XT1250-2-300P

Linear Actuator - XT Series, Clevis Mount, 24 V Input Voltage, 11.9 in Stroke Length, 1250 lb Load Capacity
Mi Item #11938756
MFR #XT1250-2-300P
Price$872.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
XT1250-2-300P

Linear Actuator - XT Series, Clevis Mount, 24 V Input Voltage, 11.9 in Stroke Length, 1250 lb Load Capacity
Mi Item #11938756
MFR #XT1250-2-300P

Mfr description
XT1250-2-300P 24 VDC, 5500 N W/ POT
  • Safe operation with internal limit switches to stop motion at fully retracted and fully extended positions
  • Keyed translating tube eliminates the need for restraining torque
  • IP66 protection for rugged outdoor environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$872.77/each

Specifications

Dimensions

  • Height
    8.00 in
  • Length
    21.00 in
  • Retracted Length
    20.1000 in
  • Stroke
    11.9 in
  • Weight
    22 lbs
  • Width
    5.50 in

Details

  • Body Material
    Aluminum
  • Current Draw
    10 A
  • Duty Cycle At Rated Load
    0.25
  • Dynamic Load Capacity
    1250 lbs
  • ECCN
    EAR99
  • Environment Ip Rating
    IP66
  • Input Voltage
    24 V
  • Load Capacity
    1250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -13 °F
  • Mounting
    Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    XT
  • Speed At Full Load
    0.24 in/s
  • Speed At No Load
    30.50 mm/s
  • Static Load Capacity
    1250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)