Motion
TMD01-1406-6

DUFF-NORTON
TMD01-1406-6

TMD01 Series 12 V Direct Current (DC) Voltage, 100 lb Load Capacity, and 6 in. Stroke Linear Actuator
MI ITEM #11938799
MFR #TMD01-1406-6
List Price$886.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TMD01-1406-6

TMD01 Series 12 V Direct Current (DC) Voltage, 100 lb Load Capacity, and 6 in. Stroke Linear Actuator
MI ITEM #11938799
MFR #TMD01-1406-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$886.28/each for your price

Overview

Mfr description
TMD01-1406-6 12 VDC, 100 LBS
  • Ideal for applications with light loads and limited space
  • Belt drive for quiet operation
  • Corrosion resistant housing
  • Keyed translating tube eliminates the need for restraining torque

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    12 V
  • Stroke
    6 in
  • Dynamic Load Capacity
    100 lbs
  • Static Load Capacity
    100 lbs
  • Speed At Full Load
    0.70 in/s
  • Duty Cycle At Rated Load
    0.25
  • Load Capacity
    100 lb
  • Current Draw
    7 amp
  • Series
    TMD
  • Length
    11.25 in
  • Width
    2.15 in
  • Height
    3.5 in
  • ECCN
    EAR99
  • Weight
    5.00 lb
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text