Motion
TAC05-1D20-8

DUFF-NORTON
TAC05-1D20-8

TAC Series 12 V Direct Current (DC) Voltage and 8 in. Stroke Linear Actuator
MI ITEM #11938868
MFR #TAC05-1D20-8
Your Price$1,426.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TAC05-1D20-8

TAC Series 12 V Direct Current (DC) Voltage and 8 in. Stroke Linear Actuator
MI ITEM #11938868
MFR #TAC05-1D20-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,426.08/each(List $1,639.99)

Overview

Mfr description
TAC05-1D20-8 12 VDC, 500 LBS, W/ CLUTCH
  • Heavy duty design for long life in tough environments
  • Steel translating tube with zinc chromate plating
  • Corrosion resistant aluminum housing
  • Protection from thermal overload with automatic reset

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    12 V
  • Stroke
    8 in
  • Dynamic Load Capacity
    500 lbs
  • Static Load Capacity
    500 lbs
  • Speed At Full Load
    0.45 in/s
  • Duty Cycle At Rated Load
    0.4
  • Load Capacity
    500 lb
  • Current Draw
    10 amp
  • Series
    TAC
  • Length
    17.00 in
  • Width
    5.00 in
  • Height
    7.50 in
  • ECCN
    EAR99
  • Weight
    16.00 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Additional Details
    TAC Series Linear Actuator, 12 VDC, 500 Lbs, Clutch, 8 in. Stroke

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text