Motion
770358C
300 Series Rotary Union, L3S3747KNPT, 1/8 in. NPT, Left Hand
MI ITEM #11938903
MFR #770358C
List Price$603.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Series Rotary Union, L3S3747KNPT, 1/8 in. NPT, Left Hand
MI ITEM #11938903
MFR #770358C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$603.45/each for your price

Overview

Mfr description
770358C L3S3747KNPT, 1/8", 300SER LH SH
  • Ideal for high speed air and water applications with space constraints.
  • All steel parts are nickel plated steel for corrosion resistance.
  • Small envelope dimensions make the 300 Series suitable for use in applications with space constraints.

Specifications

  • Rotary Union Type
    Air / Water
  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Left Hand
  • Air Pressure
    117 psi
  • Water Temperature
    250 °F
  • Hot Oil Temperature
    250 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Water
  • Weight
    0.66 lb
  • Series
    300 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text