Motion
F1683BINPT

DUFF-NORTON
F1683BINPT

1650 Series 2 x 3/8 in. National Pipe Thread (NPT) Two-Port Hardened Ceramic Shaft Left Hand Rotary Union
MI ITEM #11939163
MFR #F1683BINPT
List Price$12,000.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
F1683BINPT

1650 Series 2 x 3/8 in. National Pipe Thread (NPT) Two-Port Hardened Ceramic Shaft Left Hand Rotary Union
MI ITEM #11939163
MFR #F1683BINPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,000.47/each for your price

Overview

Mfr description
760598C F1683BINPT SERIE S
  • Nickel plated steel for corrosion resistance.
  • No Cross Contamination, all circuits are individually sealed.
  • Optional hardened ceramic shaft for higher speed and longer life.
  • Two-port design for use in a wide variety of applications.

Specifications

  • Rotary Union Type
    Water / Air / Hydraulic Fluid
  • Thread Size
    3/8 in
  • Connection
    National Pipe Thread (NPT)
  • Rotation
    Left Hand
  • Speed
    1500 rpm
  • Air Pressure
    2900 psi
  • Water Temperature
    250 °F
  • Hot Oil Temperature
    250 °F
  • Hydraulic Fluid
    Hydraulic Fluid|Water
  • Weight
    4.14 lb
  • Series
    1650 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought