Motion
L9524P-3

DUFF-NORTON
L9524P-3

9000 Series 1-1/4 in. Pipe and 1-5/8-8 Metric Thread (MT) Mono Flow Left Hand Rotary Union
MI ITEM #11939233
MFR #L9524P-3
List Price$1,607.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
L9524P-3

9000 Series 1-1/4 in. Pipe and 1-5/8-8 Metric Thread (MT) Mono Flow Left Hand Rotary Union
MI ITEM #11939233
MFR #L9524P-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,607.90/each for your price

Overview

Mfr description
440325C L9524P-3, 1-1/4", MONO, 9000P CR
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Easy mount flange design.
  • Superior sealing system resists debris build-up and clogging.

Specifications

  • Rotary Union Type
    Hot Oil / Steam / Water
  • Thread Size
    1-5/8-8
  • Connection
    Metric Thread (MT)
  • Rotation
    Left Hand
  • Water Pressure
    250 psi
  • Steam Pressure
    175 psi
  • Hot Oil Pressure
    100 psi
  • Air Pressure
    250 psi
  • Steam Temperature
    378 °F
  • Hot Oil Temperature
    600 °F
  • Flow
    Mono
  • Hydraulic Fluid
    Steam|Water
  • Harmonization Code
    8481.80.9015
  • Weight
    11.00 lb
  • Series
    9000 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought