Motion
471464C
9000 Series Repair Cartridge, R9521-4, 1-1/4 in. Pipe, 1-5/8-12 MT, Mono Flow, Right Hand
MI ITEM #11939246
MFR #471464C
List Price$977.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000 Series Repair Cartridge, R9521-4, 1-1/4 in. Pipe, 1-5/8-12 MT, Mono Flow, Right Hand
MI ITEM #11939246
MFR #471464C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$977.40/each for your price

Overview

Mfr description
471464C R9521-4, 1-1/4", CARTRIDGE, 9000
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Superior sealing system resists debris build-up and clogging.
  • Easy mount flange design.

Specifications

  • Rotary Union Type
    Hot Oil / Steam / Water
  • Thread Size
    1-5/8-12
  • Connection
    Metric Thread (MT)
  • Rotation
    Right Hand
  • Water Pressure
    250 psi
  • Steam Pressure
    175 psi
  • Hot Oil Pressure
    100 psi
  • Steam Temperature
    378 °F
  • Hot Oil Temperature
    600 °F
  • Flow
    Mono
  • Hydraulic Fluid
    No
  • Harmonization Code
    8481.80.9015
  • Weight
    12.00 lb
  • Series
    9000 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text