Motion
730800C
9000 Series Rotary Union, R219-6, 1/2 in. Pipe, 1/2 NPT, Dual Flow, Right Hand, Compression Siphon
MI ITEM #11939282
MFR #730800C
Price$1,361.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000 Series Rotary Union, R219-6, 1/2 in. Pipe, 1/2 NPT, Dual Flow, Right Hand, Compression Siphon
MI ITEM #11939282
MFR #730800C

Mfr description
730800C R219-6, 1/2", 9000 CS, CART 4416
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Superior sealing system resists debris build-up and clogging.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,361.99/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1/2 in

Details

  • Connection
    National Pipe Thread (NPT)
  • Flow
    Dual
  • Harmonization Code
    8481.80.9015
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Hydraulic Fluid
    Steam|Water
  • Manufacturer Catalog
  • Rotary Union Type
    Hot Oil / Steam / Water
  • Rotation
    Right Hand
  • Series
    9000 Series
  • Steam Temperature
    378 °F
  • Water Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)