Motion
ATCS006
3/8" Stainless Steel Adjustable Thrust Collar Assembly
MI ITEM #11939438
MFR #ATCS006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Stainless Steel Adjustable Thrust Collar Assembly
MI ITEM #11939438
MFR #ATCS006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ATCS006

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Stainless Steel
  • UPC_NO
    662786023132
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.8750 in
  • Screw Material
    18-8 Stainless Steel
  • Screw Thread Size
    6-32 x 3/8
  • Weight
    0.16 lb
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text