Motion
GR8324513.31

GROVE GEAR
GR8324513.31

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 56C Frame
MI ITEM #11939475
MFR #GR8324513.31
List Price$6,898.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8324513.31

Right Angle Worm Gear Speed Reducer - 125:1 Ratio, 56C Frame
MI ITEM #11939475
MFR #GR8324513.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,898.93/each for your price

Overview

Mfr description
GR8324513.31 RDCR

Specifications

  • Ratio
    125:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    GR-DXHMQ832-125-H11-56-31
  • Weight
    99 lbs, 44.906 kg
  • Nominal Ratio
    125:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text