Motion
T6228-2GS
28 ft Glidesafe Fiberglass Extension Ladder
MI ITEM #11939578
MFR #T6228-2GS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 ft Glidesafe Fiberglass Extension Ladder
MI ITEM #11939578
MFR #T6228-2GS

Mfr description
T6228-2GS 28' GLIDESAFE FIBERGLASS EXTEN
  • Lift Assist Technology makes it up to 50% easier to extend versus a traditional extension ladder, eliminating back and arm strain
  • Built-in lowering assist helps to ensure a smooth, easy descent preventing slamming and rope burns
  • GLIDESAFE features a dual locking system to help prevent ladder extension during transport
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Ladder Length
    28 ft
  • Overall Width
    19 in
  • Rung Depth
    1.625 in

Details

  • Additional Details
    Extension ladder
  • Duty Rating
    Type IA Duty Rating
  • Ladder Material
    Fiberglass
  • Standards Met
    ANSI A14.5 (2007), OSHA
  • Weight Capacity
    300 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)