Motion
T6236-2GS
36 ft Glidesafe Fiberglass Extension Ladder
MI ITEM #11939580
MFR #T6236-2GS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 ft Glidesafe Fiberglass Extension Ladder
MI ITEM #11939580
MFR #T6236-2GS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Ladder Length
    36 ft
  • Overall Width
    19 in
  • Rung Depth
    1.625 in

Details

  • Additional Details
    Extension ladder
  • Duty Rating
    Type IA Duty Rating
  • Ladder Material
    Fiberglass
  • Standards Met
    ANSI A14.5 (2007), OSHA
  • Weight Capacity
    300 lb

Overview

Mfr description
T6236-2GS 36' GLIDESAFE FIBERGLASS EXTEN
  • Lift Assist Technology makes it up to 50% easier to extend versus a traditional extension ladder, eliminating back and arm strain
  • Built-in lowering assist helps to ensure a smooth, easy descent preventing slamming and rope burns
  • GLIDESAFE features a dual locking system to help prevent ladder extension during transport
  • Exclusive Alflo® rung joint means Twist-Proof® performance
  • Smooth operating pulley with polypropylene rope
  • Heavy duty extruded rung locks are spring loaded to operate smoothly
  • Pre-pierced holes for easy field installation of accessories
  • Combination rail shield bracket and shoe with SHU-LOK® and slip-resistant pad
  • Molded rung braces on bottom step for increased durability
  • Mar-resistant molded end caps.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought