Motion
KS4MJ20

CLECO
KS4MJ20

Non-Impact Socket - 16 mm Socket Size, Hex Bit, Standard Type
Mi Item #11954569
MFR #KS4MJ20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
KS4MJ20

Non-Impact Socket - 16 mm Socket Size, Hex Bit, Standard Type
Mi Item #11954569
MFR #KS4MJ20

Mfr description
KS4MJ20 T4 SOCKET,16MM (5/8") HEX THRU -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Socket Size
    16 mm

Details

  • Socket Points
    Hex Bit
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)