Overview
Mfr description
CFPM12 LINEAR BEARINGS
Specifications
- Housing TypeSquare Flange
- Bushing TypePlain Bushing
- Measurement StandardImperial
- Overall Height1.6400 in
- Overall Length2.4000 in
- Operating Temperature Range-400 °F to 400 °F
- SeriesCFPM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data