1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PATLITE CORP.
SKH-M1JB-R
Rotating 100mm diameter, DC 12-24V, Cable, Buzzer, Red
Mi Item #
11958030
MFR #
SKH-M1JB-R
Price
$230.28
/each
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Workplace
Alarms and Communication Devices
Strobes and Flashing Lights
PATLITE CORP. SKH-M1JB-R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PATLITE CORP.
SKH-M1JB-R
Rotating 100mm diameter, DC 12-24V, Cable, Buzzer, Red
Mi Item #
11958030
MFR #
SKH-M1JB-R
Mfr description
SKH-M1JB-R STACKLIGHT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$230
.28
/each
Add to Cart
Specifications
Dimensions
Diameter
100 mm
Flashes per Minute
120 RPM
Details
Color
Red
Lamp Life
100000
Lamp Type
LED
Lens Material
Polycarbonate Resin
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items