Motion
CKG1A63-75YAZ-P-X1515

SMC CORP OF AMERICA
CKG1A63-75YAZ-P-X1515

CKG1A63-75YAZ-P-X1515
MI ITEM #11958068
MFR #CKG1A63-75YAZ-P-X1515
Price$237.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A63-75YAZ-P-X1515

CKG1A63-75YAZ-P-X1515
MI ITEM #11958068
MFR #CKG1A63-75YAZ-P-X1515

Mfr description
CKG1A63-75YAZ-P-X1515 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.85/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bracket 1
    Clevis
  • Cylinder Style
    Clamp
  • Mounting Type
    Clevis
  • Operating Pressure Range
    1 to 0.05 MPa
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)