Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Aramax Super Power-Wedge V-Belt - SPB Section, 16 mm Top Width, 1 Strand, 2650 mm Nominal Outside Length, Smooth
Mi Item #11958284
MFR #SPBK2650

Mfr description
SPBK2650 SPBK2650 ARAMAX XTRA DUTY V-BEL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    2650 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    SPB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)