1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
174-3M-200SL
3M, 3 mm Pitch, 174 mm Pitch Length, 200 mm Width
MI ITEM #
11958395
MFR #
174-3M-200SL
List Price
$149.13
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 174-3M-200SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
174-3M-200SL
3M, 3 mm Pitch, 174 mm Pitch Length, 200 mm Width
MI ITEM #
11958395
MFR #
174-3M-200SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$149.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
174-3M-200SL Synchro-Cog Belt HT
Specifications
Belt Type
3M
Pitch
3 mm
Overall Width
200 mm
Pitch Length
174 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought