1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
510H1295
H, 0.5000 in Pitch, 51.0000 in Pitch Length, 12.9500 in Width, 102 Teeth
MI ITEM #
11958503
MFR #
510H1295
List Price
$912.43
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 510H1295
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
510H1295
H, 0.5000 in Pitch, 51.0000 in Pitch Length, 12.9500 in Width, 102 Teeth
MI ITEM #
11958503
MFR #
510H1295
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$912.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
510H1295 Synchro-Cog Timing Belt
Specifications
Belt Type
H
Pitch
0.5000 in
Overall Width
12.9500 in
Number Of Teeth
102
Pitch Length
51.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data