Specifications
Dimensions
- Baffle Spacing4.5
- Size1003
- Tube Diameter1/4 in
Details
- Baffle MaterialBrass
- DescriptionSB-1003-C4-F SHELL & TUBE
- End Bonnet MaterialCast Iron
- Gasket MaterialNitrile rubber/cellulose fiber
- Max Operating Temperature350
- Mounting Bracket MaterialSteel
- SeriesSB
- Shell MaterialSteel or brass
Overview
Mfr description
200226 SB-1003-C4-F SHELL & TUBE
- Young Touchstone thermal interchange
- Competitively priced
- 1/4" or 3/8" tubes available
- Water to water applications
- Sea water applications
- NPT
- SAE O-Ring
- SAE flange
- or BSPP shell side connections available
- End bonnets removable for servicing
- Mounting feet included (may be rotated in 90° increments)